Motion
205179
Decorative Chip - Black, White, Gray Color, 1 lb Container Weight
MI ITEM #04014369
MFR #205179
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Decorative Chip - Black, White, Gray Color, 1 lb Container Weight
MI ITEM #04014369
MFR #205179

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
205179 VC-14 BLACK/GRAY

Specifications

  • Color
    Black, White, Gray
  • Series/System Compatibility
    GRIND'N GO®
  • Container Weight
    1 lb
  • UPC_NO
    020066116255
  • Container Type
    Bag
  • Coverage
    0.002 lb/ft²
  • Material
    Vinyl
  • Finish
    N/A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text