Motion
205220
Decorative Chip - Black, White Color, 1 lb Container Weight
MI ITEM #04014371
MFR #205220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Decorative Chip - Black, White Color, 1 lb Container Weight
MI ITEM #04014371
MFR #205220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
205220 VC-01 BLACK/WHITE

Specifications

  • Color
    Black, White
  • Series/System Compatibility
    GRIND'N GO®
  • Container Weight
    1 lb
  • UPC_NO
    020066116262
  • Container Type
    Bag
  • Coverage
    0.002 lb/ft²
  • Material
    Vinyl
  • Finish
    N/A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text