Motion
MDD1432JS
Mine Duty Drum - Crown Face, 14 in Dia., 32 in Face Width, QD Hub
MI ITEM #04014444
MFR #MDD1432JS
Price$2,815.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 14 in Dia., 32 in Face Width, QD Hub
MI ITEM #04014444
MFR #MDD1432JS

Mfr description
MDD1432JS 14X32 CF MD DRUM W/JS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,815.96/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Maximum Bore
    4.0000 in
  • Pulley Diameter  
    14 in
  • Weight
    242.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    JS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)