1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
MDD1442F
Mine Duty Drum - Crown Face, 14 in Dia., 42 in Face Width, QD Hub
MI ITEM #
04014466
MFR #
MDD1442F
List Price
$2,879.21
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER MDD1442F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
MDD1442F
Mine Duty Drum - Crown Face, 14 in Dia., 42 in Face Width, QD Hub
MI ITEM #
04014466
MFR #
MDD1442F
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,879.21
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MDD1442F 14X42 CF MD DRUM W/F
Specifications
Pulley Type
Mine Duty Drum
Face Type
Crown
Pulley Diameter
14 in
Face Width
42 in
Hub Type
QD
Hub Number
F
Maximum Bore
3.5000 in
Weight
280.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data