Motion
MDD1622JS
Mine Duty Drum - Crown Face, 16 in Dia., 22 in Face Width, QD Hub
MI ITEM #04014545
MFR #MDD1622JS
Price$2,462.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 16 in Dia., 22 in Face Width, QD Hub
MI ITEM #04014545
MFR #MDD1622JS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,462.58/each

Specifications

Dimensions

  • Face Width  
    22 in
  • Maximum Bore
    4.0000 in
  • Pulley Diameter  
    16 in
  • Weight
    230.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    JS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
MDD1622JS 16X22 CF MD DRUM W/JS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought