1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
MDD1624JS
Mine Duty Drum - Crown Face, 16 in Dia., 24 in Face Width, QD Hub
MI ITEM #
04014549
MFR #
MDD1624JS
Price
$2,546.09
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER MDD1624JS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
MDD1624JS
Mine Duty Drum - Crown Face, 16 in Dia., 24 in Face Width, QD Hub
MI ITEM #
04014549
MFR #
MDD1624JS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,546.09
/each
Qty
Add to Cart
Specifications
Dimensions
Face
Width
24 in
Maximum Bore
4.0000 in
Pulley
Diameter
16 in
Weight
241.00 lbs
Details
Face Type
Crown
Hub Number
JS
Hub Type
QD
Pulley Type
Mine Duty Drum
Overview
Mfr description
MDD1624JS 16X24 CF MD DRUM W/JS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought