Motion
MDD1842F
Mine Duty Drum - Crown Face, 18 in Dia., 42 in Face Width, QD Hub
Mi Item #04014708
MFR #MDD1842F
Price$3,730.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 18 in Dia., 42 in Face Width, QD Hub
Mi Item #04014708
MFR #MDD1842F

Mfr description
MDD1842F 18X42 CF MD DRUM W/F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,730.98/each

Specifications

Dimensions

  • Face Width  
    42 in
  • Maximum Bore
    3.5000 in
  • Pulley Diameter  
    18 in
  • Weight
    399.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    F
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)