Motion
MDD2030JS
Mine Duty Drum - Crown Face, 20 in Dia., 30 in Face Width, QD Hub
MI ITEM #04014809
MFR #MDD2030JS
Price$3,472.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 20 in Dia., 30 in Face Width, QD Hub
MI ITEM #04014809
MFR #MDD2030JS

Mfr description
MDD2030JS 20X30 CF MD DRUM W/JS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,472.91/each

Specifications

Dimensions

  • Face Width  
    30 in
  • Maximum Bore
    4.0000 in
  • Pulley Diameter  
    20 in
  • Weight
    387.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    JS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)