Motion
MDD2422MS
Mine Duty Drum - Crown Face, 24 in Dia., 22 in Face Width, QD Hub
MI ITEM #04014933
MFR #MDD2422MS
Price$4,637.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 24 in Dia., 22 in Face Width, QD Hub
MI ITEM #04014933
MFR #MDD2422MS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,637.59/each

Specifications

Dimensions

  • Face Width  
    22 in
  • Maximum Bore
    4.5000 in
  • Pulley Diameter  
    24 in
  • Weight
    521.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    MS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
MDD2422MS 24X22 CF MD DRUM W/MS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought