Motion
MDD2426F
Mine Duty Drum - Crown Face, 24 in Dia., 26 in Face Width, QD Hub
MI ITEM #04014941
MFR #MDD2426F
Price$3,972.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 24 in Dia., 26 in Face Width, QD Hub
MI ITEM #04014941
MFR #MDD2426F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,972.18/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Maximum Bore
    3.5000 in
  • Pulley Diameter  
    24 in
  • Weight
    505.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    F
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
MDD2426F 24X26 CF MD DRUM W/F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought