Motion
MDD2442E
Mine Duty Drum - Crown Face, 24 in Dia., 42 in Face Width, QD Hub
MI ITEM #04014970
MFR #MDD2442E
Price$4,375.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 24 in Dia., 42 in Face Width, QD Hub
MI ITEM #04014970
MFR #MDD2442E

Mfr description
MDD2442E 24X42 CF MD DRUM W/E
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,375.29/each

Specifications

Dimensions

  • Face Width  
    42 in
  • Maximum Bore
    3.0000 in
  • Pulley Diameter  
    24 in
  • Weight
    561.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    E
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)