1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
MDD3030JS
Mine Duty Drum - Crown Face, 30 in Dia., 30 in Face Width, QD Hub
MI ITEM #
04015044
MFR #
MDD3030JS
Price
$5,647.92
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER MDD3030JS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
MDD3030JS
Mine Duty Drum - Crown Face, 30 in Dia., 30 in Face Width, QD Hub
MI ITEM #
04015044
MFR #
MDD3030JS
Mfr description
MDD3030JS 30X30 CF MD DRUM W/JS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,647
.92
/each
Add to Cart
Specifications
Dimensions
Face
Width
30 in
Maximum Bore
4.0000 in
Pulley
Diameter
30 in
Weight
873.00 lbs
Details
Face Type
Crown
Hub Number
JS
Hub Type
QD
Pulley Type
Mine Duty Drum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items