Motion
MDD3660PS
Mine Duty Drum - Crown Face, 36 in Dia., 60 in Face Width, QD Hub
Mi Item #04015174
MFR #MDD3660PS
Price$13,926.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 36 in Dia., 60 in Face Width, QD Hub
Mi Item #04015174
MFR #MDD3660PS

Mfr description
MDD3660PS 36X60 CF MD DRUM W/PS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,926.24/each

Specifications

Dimensions

  • Face Width  
    60 in
  • Maximum Bore
    6.0000 in
  • Pulley Diameter  
    36 in
  • Weight
    2019.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    PS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)