Motion
MDD4222JS
Mine Duty Drum - Crown Face, 42 in Dia., 22 in Face Width, QD Hub
MI ITEM #04015192
MFR #MDD4222JS
Price$7,464.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 42 in Dia., 22 in Face Width, QD Hub
MI ITEM #04015192
MFR #MDD4222JS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,464.48/each

Specifications

Dimensions

  • Face Width  
    22 in
  • Maximum Bore
    4.0000 in
  • Pulley Diameter  
    42 in
  • Weight
    1099.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    JS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
MDD4222JS 42X22 CF MD DRUM W/JS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought