Motion
MDD4232NS
Mine Duty Drum - Crown Face, 42 in Dia., 32 in Face Width, QD Hub
Mi Item #04015210
MFR #MDD4232NS
Price$11,309.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 42 in Dia., 32 in Face Width, QD Hub
Mi Item #04015210
MFR #MDD4232NS

Mfr description
MDD4232NS 42X32 CF MD DRUM W/NS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,309.32/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Maximum Bore
    5.0000 in
  • Pulley Diameter  
    42 in
  • Weight
    1605.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    NS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)