Motion
MDD4244NS
Mine Duty Drum - Crown Face, 42 in Dia., 44 in Face Width, QD Hub
MI ITEM #04015231
MFR #MDD4244NS
Price$12,150.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 42 in Dia., 44 in Face Width, QD Hub
MI ITEM #04015231
MFR #MDD4244NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,150.98/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Maximum Bore
    5.0000 in
  • Pulley Diameter  
    42 in
  • Weight
    1835.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    NS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
MDD4244NS 42X44 CF MD DRUM W/NS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought