Motion
MDD4263MS
Mine Duty Drum - Crown Face, 42 in Dia., 63 in Face Width, QD Hub
Mi Item #04015254
MFR #MDD4263MS
Price$15,152.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 42 in Dia., 63 in Face Width, QD Hub
Mi Item #04015254
MFR #MDD4263MS

Mfr description
MDD4263MS 42X63 CF MD DRUM W/MS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,152.47/each

Specifications

Dimensions

  • Face Width  
    63 in
  • Maximum Bore
    4.5000 in
  • Pulley Diameter  
    42 in
  • Weight
    2332.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    MS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)