Motion
MDD4822PS
Mine Duty Drum - Crown Face, 48 in Dia., 22 in Face Width, QD Hub
Mi Item #04015272
MFR #MDD4822PS
Price$12,460.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 48 in Dia., 22 in Face Width, QD Hub
Mi Item #04015272
MFR #MDD4822PS

Mfr description
MDD4822PS 48X22 CF MD DRUM W/PS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,460.50/each

Specifications

Dimensions

  • Face Width  
    22 in
  • Maximum Bore
    6.0000 in
  • Pulley Diameter  
    48 in
  • Weight
    1985.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    PS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)