Motion
MDD4824MS
Mine Duty Drum - Crown Face, 48 in Dia., 24 in Face Width, QD Hub
Mi Item #04015274
MFR #MDD4824MS
Price$10,995.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 48 in Dia., 24 in Face Width, QD Hub
Mi Item #04015274
MFR #MDD4824MS

Mfr description
MDD4824MS 48X24 CF MD DRUM W/MS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,995.60/each

Specifications

Dimensions

  • Face Width  
    24 in
  • Maximum Bore
    4.5000 in
  • Pulley Diameter  
    48 in
  • Weight
    1645.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    MS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)