Motion
MDD5440MS
Mine Duty Drum - Crown Face, 54 in Dia., 40 in Face Width, QD Hub
Mi Item #04015354
MFR #MDD5440MS
Price$16,410.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 54 in Dia., 40 in Face Width, QD Hub
Mi Item #04015354
MFR #MDD5440MS

Mfr description
MDD5440MS 54X40 CF MD DRUM W/MS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,410.75/each

Specifications

Dimensions

  • Face Width  
    40 in
  • Maximum Bore
    4.5000 in
  • Pulley Diameter  
    54 in
  • Weight
    2631.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    MS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)