1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
MDD5454PS
Mine Duty Drum - Crown Face, 54 in Dia., 54 in Face Width, QD Hub
MI ITEM #
04015371
MFR #
MDD5454PS
List Price
$20,490.02
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER MDD5454PS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
MDD5454PS
Mine Duty Drum - Crown Face, 54 in Dia., 54 in Face Width, QD Hub
MI ITEM #
04015371
MFR #
MDD5454PS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$20,490.02
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MDD5454PS 54X54 CF MD DRUM W/PS
Specifications
Pulley Type
Mine Duty Drum
Face Type
Crown
Pulley Diameter
54 in
Face Width
54 in
Hub Type
QD
Hub Number
PS
Maximum Bore
6.0000 in
Weight
3677.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data