Motion
MDD6024PS
Mine Duty Drum - Crown Face, 60 in Dia., 24 in Face Width, QD Hub
MI ITEM #04015394
MFR #MDD6024PS
Price$16,420.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 60 in Dia., 24 in Face Width, QD Hub
MI ITEM #04015394
MFR #MDD6024PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16,420.86/each

Specifications

Dimensions

  • Face Width  
    24 in
  • Maximum Bore
    6.0000 in
  • Pulley Diameter  
    60 in
  • Weight
    3009.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    PS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
MDD6024PS 60X24 CF MD DRUM W/PS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought