1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
10X51 CF DRUM F
Standard Duty Drum - Crown Face, 10 in Dia., 51 in Face Width
MI ITEM #
04015445
MFR #
10X51 CF DRUM F
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER 10X51 CF DRUM F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
10X51 CF DRUM F
Standard Duty Drum - Crown Face, 10 in Dia., 51 in Face Width
MI ITEM #
04015445
MFR #
10X51 CF DRUM F
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face
Width
51 in
Pulley
Diameter
10 in
Details
Face Type
Crown
Hub Number
F
Pulley Type
Standard Duty Drum
Overview
Mfr description
XPD1051F 10X51 CF DRUM PLLY W/F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought