Motion
XPD1451SF
Standard Duty Drum - Crown Face, 14 in Dia., 51 in Face Width, QD Hub
Mi Item #04015525
MFR #XPD1451SF
Price$1,781.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 14 in Dia., 51 in Face Width, QD Hub
Mi Item #04015525
MFR #XPD1451SF

Mfr description
XPD1451SF 14X51 CF DRUM PLLY W/SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,781.16/each

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    14 in
  • Weight
    166.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    SF
  • Hub Type
    QD
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)