Motion
XPD3624MS
Standard Duty Drum - Crown Face, 36 in Dia., 24 in Face Width, QD Hub
MI ITEM #04016067
MFR #XPD3624MS
Price$4,861.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 36 in Dia., 24 in Face Width, QD Hub
MI ITEM #04016067
MFR #XPD3624MS

Mfr description
XPD3624MS 36X24 CF DRUM PLLY W/MS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,861.91/each

Specifications

Dimensions

  • Face Width  
    24 in
  • Pulley Diameter  
    36 in
  • Weight
    488.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    MS
  • Hub Type
    QD
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)