Motion
XPD3626PS
Standard Duty Drum - Crown Face, 36 in Dia., 26 in Face Width, QD Hub
MI ITEM #04016074
MFR #XPD3626PS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 36 in Dia., 26 in Face Width, QD Hub
MI ITEM #04016074
MFR #XPD3626PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    36 in
  • Weight
    612.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    PS
  • Hub Type
    QD
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
XPD3626PS 36X26 CF DRUM PLLY W/PS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought