Motion
XPD3636F
Standard Duty Drum - Crown Face, 36 in Dia., 36 in Face Width, QD Hub
Mi Item #04016086
MFR #XPD3636F
Price$5,908.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 36 in Dia., 36 in Face Width, QD Hub
Mi Item #04016086
MFR #XPD3636F

Mfr description
XPD3636F 36X36 CF DRUM PLLY W/F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,908.51/each

Specifications

Dimensions

  • Face Width  
    36 in
  • Pulley Diameter  
    36 in
  • Weight
    659.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    F
  • Hub Type
    QD
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)