Motion
XPD3654PS
Standard Duty Drum - Crown Face, 36 in Dia., 54 in Face Width, QD Hub
Mi Item #04016125
MFR #XPD3654PS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 36 in Dia., 54 in Face Width, QD Hub
Mi Item #04016125
MFR #XPD3654PS

Mfr description
XPD3654PS 36X54 CF DRUM PLLY W/PS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    54 in
  • Pulley Diameter  
    36 in
  • Weight
    1328.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    PS
  • Hub Type
    QD
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)