Motion
XPD3666NS
Standard Duty Drum - Crown Face, 36 in Dia., 66 in Face Width, QD Hub
MI ITEM #04016144
MFR #XPD3666NS
Price$11,788.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 36 in Dia., 66 in Face Width, QD Hub
MI ITEM #04016144
MFR #XPD3666NS

Mfr description
XPD3666NS 36X66 CF DRUM PLLY W/NS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,788.34/each

Specifications

Dimensions

  • Face Width  
    66 in
  • Pulley Diameter  
    36 in
  • Weight
    1443.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    NS
  • Hub Type
    QD
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)