1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPD6042PS
Standard Duty Drum - Crown Face, 60 in Dia., 42 in Face Width, QD Hub
MI ITEM #
04016370
MFR #
XPD6042PS
Price
$15,025.97
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPD6042PS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPD6042PS
Standard Duty Drum - Crown Face, 60 in Dia., 42 in Face Width, QD Hub
MI ITEM #
04016370
MFR #
XPD6042PS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$15,025.97
/each
Qty
Add to Cart
Specifications
Dimensions
Face
Width
42 in
Pulley
Diameter
60 in
Weight
2282.00 lbs
Details
Face Type
Crown
Hub Number
PS
Hub Type
QD
Pulley Type
Standard Duty Drum
Overview
Mfr description
XPD6042PS 60X42 CF DRUM PLLY W/PS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought