1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
18X8 CF SINGLE DISC F
Standard Duty Drum - Crown Face, 18 in Dia., 8 in Face Width
Mi Item #
04016389
MFR #
18X8 CF SINGLE DISC F
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER 18X8 CF SINGLE DISC F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
18X8 CF SINGLE DISC F
Standard Duty Drum - Crown Face, 18 in Dia., 8 in Face Width
Mi Item #
04016389
MFR #
18X8 CF SINGLE DISC F
Mfr description
XPS1808F 18X8 CF SINGLE DISC W/F
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Face
Width
8 in
Pulley
Diameter
18 in
Details
Face Type
Crown
Hub Number
F
Pulley Type
Standard Duty Drum
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items