Motion
30X11 CF SINGLE DISC NS

PRECISION PULLEY & IDLER
30X11 CF SINGLE DISC NS

Single Disc Elevator Drum - Crown Face, 30 in Dia., 11 in Face Width
Mi Item #04016408
MFR #30X11 CF SINGLE DISC NS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
30X11 CF SINGLE DISC NS

Single Disc Elevator Drum - Crown Face, 30 in Dia., 11 in Face Width
Mi Item #04016408
MFR #30X11 CF SINGLE DISC NS

Mfr description
XPS3011NS 30X11 CF SINGLE DISC W/NS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    11 in
  • Pulley Diameter  
    30 in

Details

  • Face Type
    Crown
  • Hub Number
    NS
  • Pulley Type
    Single Disc Elevator Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)