Motion
42X16 CF SINGLE DISC JS

PRECISION PULLEY & IDLER
42X16 CF SINGLE DISC JS

Single Disc Elevator Drum - Crown Face, 42 in Dia., 16 in Face Width
Mi Item #04016466
MFR #42X16 CF SINGLE DISC JS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
42X16 CF SINGLE DISC JS

Single Disc Elevator Drum - Crown Face, 42 in Dia., 16 in Face Width
Mi Item #04016466
MFR #42X16 CF SINGLE DISC JS

Mfr description
XPS4216JS 42X16 CF SINGLE DISC W/JS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    16 in
  • Pulley Diameter  
    42 in

Details

  • Face Type
    Crown
  • Hub Number
    JS
  • Pulley Type
    Single Disc Elevator Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)