1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
MDD1212K35
Mine Duty Drum - Crown Face, 12 in Dia., 12 in Face Width, TL Hub
MI ITEM #
04016470
MFR #
MDD1212K35
Price
$2,094.89
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER MDD1212K35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
MDD1212K35
Mine Duty Drum - Crown Face, 12 in Dia., 12 in Face Width, TL Hub
MI ITEM #
04016470
MFR #
MDD1212K35
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,094.89
/each
Qty
Add to Cart
Specifications
Dimensions
Face
Width
12 in
Maximum Bore
3.5000 in
Pulley
Diameter
12 in
Weight
93.00 lbs
Details
Face Type
Crown
Hub Number
K35
Hub Type
TL
Pulley Type
Mine Duty Drum
Overview
Mfr description
MDD1212K35 12X12 CF MD DRUM W/K35
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought