Motion
MDD1622K30
Mine Duty Drum - Crown Face, 16 in Dia., 22 in Face Width, TL Hub
Mi Item #04016584
MFR #MDD1622K30
Price$2,546.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 16 in Dia., 22 in Face Width, TL Hub
Mi Item #04016584
MFR #MDD1622K30

Mfr description
MDD1622K30 16X22 CF MD DRUM W/K30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,546.92/each

Specifications

Dimensions

  • Face Width  
    22 in
  • Maximum Bore
    3.0000 in
  • Pulley Diameter  
    16 in
  • Weight
    204.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K30
  • Hub Type
    TL
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)