Motion
MDD1844K40
Mine Duty Drum - Crown Face, 18 in Dia., 44 in Face Width, TL Hub
MI ITEM #04016683
MFR #MDD1844K40
Price$4,668.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 18 in Dia., 44 in Face Width, TL Hub
MI ITEM #04016683
MFR #MDD1844K40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,668.78/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Maximum Bore
    4.0000 in
  • Pulley Diameter  
    18 in
  • Weight
    412.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K40
  • Hub Type
    TL
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
MDD1844K40 18X44 CF MD DRUM W/K40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought