Motion
MDD1866K30
Mine Duty Drum - Crown Face, 18 in Dia., 66 in Face Width, TL Hub
MI ITEM #04016709
MFR #MDD1866K30
Price$5,119.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 18 in Dia., 66 in Face Width, TL Hub
MI ITEM #04016709
MFR #MDD1866K30

Mfr description
MDD1866K30 18X66 CF MD DRUM W/K30
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,119.97/each

Specifications

Dimensions

  • Face Width  
    66 in
  • Maximum Bore
    3.0000 in
  • Pulley Diameter  
    18 in
  • Weight
    562.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K30
  • Hub Type
    TL
  • Pulley Type
    Mine Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)