Motion
MDD3046K40
Mine Duty Drum - Crown Face, 30 in Dia., 46 in Face Width, TL Hub
MI ITEM #04016962
MFR #MDD3046K40
Price$8,154.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 30 in Dia., 46 in Face Width, TL Hub
MI ITEM #04016962
MFR #MDD3046K40

Mfr description
MDD3046K40 30X46 CF MD DRUM W/K40
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,154.36/each

Specifications

Dimensions

  • Face Width  
    46 in
  • Maximum Bore
    4.0000 in
  • Pulley Diameter  
    30 in
  • Weight
    1085.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K40
  • Hub Type
    TL
  • Pulley Type
    Mine Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)