Motion
MDD3616K45
Mine Duty Drum - Crown Face, 36 in Dia., 16 in Face Width, TL Hub
MI ITEM #04016991
MFR #MDD3616K45
Price$7,612.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 36 in Dia., 16 in Face Width, TL Hub
MI ITEM #04016991
MFR #MDD3616K45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,612.07/each

Specifications

Dimensions

  • Face Width  
    16 in
  • Maximum Bore
    4.5000 in
  • Pulley Diameter  
    36 in
  • Weight
    886.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K45
  • Hub Type
    TL
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
MDD3616K45 36X16 CF MD DRUM W/K45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought