Motion
MDD4230K50
Mine Duty Drum - Crown Face, 42 in Dia., 30 in Face Width, TL Hub
Mi Item #04017068
MFR #MDD4230K50
Price$10,914.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 42 in Dia., 30 in Face Width, TL Hub
Mi Item #04017068
MFR #MDD4230K50

Mfr description
MDD4230K50 42X30 CF MD DRUM W/K50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,914.64/each

Specifications

Dimensions

  • Face Width  
    30 in
  • Maximum Bore
    5.0000 in
  • Pulley Diameter  
    42 in
  • Weight
    1563.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K50
  • Hub Type
    TL
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)