Motion
MDD4257K50
Mine Duty Drum - Crown Face, 42 in Dia., 57 in Face Width, TL Hub
MI ITEM #04017098
MFR #MDD4257K50
Price$14,885.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 42 in Dia., 57 in Face Width, TL Hub
MI ITEM #04017098
MFR #MDD4257K50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,885.96/each

Specifications

Dimensions

  • Face Width  
    57 in
  • Maximum Bore
    5.0000 in
  • Pulley Diameter  
    42 in
  • Weight
    2216.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K50
  • Hub Type
    TL
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
MDD4257K50 42X57 CF MD DRUM W/K50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought