Motion
XPD1038K35
Standard Duty Drum - Crown Face, 10 in Dia., 38 in Face Width, TL Hub
Mi Item #04017227
MFR #XPD1038K35
Price$2,172.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 10 in Dia., 38 in Face Width, TL Hub
Mi Item #04017227
MFR #XPD1038K35

Mfr description
XPD1038K35 10X38 CF DRUM PLLY W/K35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,172.47/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    10 in
  • Weight
    93.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K35
  • Hub Type
    TL
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)