Motion
XPD1612K35
Standard Duty Drum - Crown Face, 16 in Dia., 12 in Face Width, TL Hub
MI ITEM #04017342
MFR #XPD1612K35
Price$1,831.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 16 in Dia., 12 in Face Width, TL Hub
MI ITEM #04017342
MFR #XPD1612K35

Mfr description
XPD1612K35 16X12 CF DRUM PLLY W/K35
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,831.76/each

Specifications

Dimensions

  • Face Width  
    12 in
  • Pulley Diameter  
    16 in
  • Weight
    69.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K35
  • Hub Type
    TL
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)