Motion
XPD1844K30
Standard Duty Drum - Crown Face, 18 in Dia., 44 in Face Width, TL Hub
MI ITEM #04017500
MFR #XPD1844K30
Price$2,471.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 18 in Dia., 44 in Face Width, TL Hub
MI ITEM #04017500
MFR #XPD1844K30

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,471.85/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    18 in
  • Weight
    215.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K30
  • Hub Type
    TL
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
XPD1844K30 18X44 CF DRUM PLLY W/K30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought