Specifications
Dimensions
- Face Width20 in
- Pulley Diameter20 in
- Weight130.00 lbs
Details
- Face TypeCrown
- Hub NumberK35
- Hub TypeTL
- Pulley TypeStandard Duty Drum
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)