Motion
N60699
Niagara Cutter Corner Radius End Mill - STR430 Series, Solid Carbide Material, 1/2 in Mill Diameter, 1/2 in Length of Cut, 2-1/2 in Overall Length
MI ITEM #04017602
MFR #N60699
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter Corner Radius End Mill - STR430 Series, Solid Carbide Material, 1/2 in Mill Diameter, 1/2 in Length of Cut, 2-1/2 in Overall Length
MI ITEM #04017602
MFR #N60699

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N60699 1/2X1/2X 2 1/2 OAL END MILL

Specifications

  • Mill Diameter
  • Mill Material
    Solid Carbide
  • Finish Coating
    AlTiN
  • Corner Radius
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Helix Angle
    Variable
  • Overall Length
    2-1/2 in
  • Shank Type
    Weldon Flat
  • Series
    STR430
  • Cutting Direction
    Right Hand Cut
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text