Specifications
Dimensions
- Face Width24 in
- Pulley Diameter24 in
- Weight310.00 lbs
Details
- Face TypeCrown
- Hub NumberK50
- Hub TypeTL
- Pulley TypeStandard Duty Drum
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)