1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPD2460K30
Standard Duty Drum - Crown Face, 24 in Dia., 60 in Face Width, TL Hub
MI ITEM #
04017726
MFR #
XPD2460K30
Price
$4,981.67
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPD2460K30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPD2460K30
Standard Duty Drum - Crown Face, 24 in Dia., 60 in Face Width, TL Hub
MI ITEM #
04017726
MFR #
XPD2460K30
Mfr description
XPD2460K30 24X60 CF DRUM PLLY W/K30
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,981
.67
/each
Add to Cart
Specifications
Dimensions
Face
Width
60 in
Pulley
Diameter
24 in
Weight
367.00 lbs
Details
Face Type
Crown
Hub Number
K30
Hub Type
TL
Pulley Type
Standard Duty Drum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items