Motion
XPD2463K35
Standard Duty Drum - Crown Face, 24 in Dia., 63 in Face Width, TL Hub
MI ITEM #04017732
MFR #XPD2463K35
Price$5,529.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 24 in Dia., 63 in Face Width, TL Hub
MI ITEM #04017732
MFR #XPD2463K35

Mfr description
XPD2463K35 24X63 CF DRUM PLLY W/K35
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,529.85/each

Specifications

Dimensions

  • Face Width  
    63 in
  • Pulley Diameter  
    24 in
  • Weight
    377.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K35
  • Hub Type
    TL
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)