Specifications
Dimensions
- Face Width30 in
- Pulley Diameter30 in
- Weight381.00 lbs
Details
- Face TypeCrown
- Hub NumberK35
- Hub TypeTL
- Pulley TypeStandard Duty Drum
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)